Artifacts® Bathroom Sink Prong Handles Vibrant Brushed Nickel

Part #K98068-3M-BN  |  Item #4668971  |  Manufacturer Part #98068-3M-BN

$454.54 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Two prong handles offer separate control of hot and cold water
  • Spout (sold separately)
  • UltraGlide™ engineered ceramic disc valves resist deterioration and mineral buildup, resulting in long-lasting and reliable performance
  • Handles pre assembled on valves to simplify installation
  • Coordinate with your choice of Artifacts® spout for a personalized design

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Artifacts®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

GSA Approved: No

Handle Type: Prong

IAPMO Listed: No

Length: 2-3/4 in

NSF Certified: No

Number of Handles: Two Handle

Width: 2-1/4 in