Artifacts® Bathroom Sink Swing Lever Handle in Vibrant Brushed Bronze

Part #K98068-9M-BV  |  Item #4669244  |  Manufacturer Part #98068-9M-BV

$875.07 EACH
(Pricing is for Vibrant Brushed Bronze)

Color/Finish: Vibrant Brushed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Two swing lever handles offer separate control of hot and cold water
  • Spout (sold separately)
  • UltraGlide™ engineered ceramic disc valves resist deterioration and mineral buildup, resulting in long-lasting and reliable performance
  • Handles pre assembled on valves to simplify installation
  • Coordinate with your choice of Artifacts® spout for a personalized design

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Artifacts®

Color Finish: Vibrant Brushed Bronze

Color Finish Category: Bronze Tones

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Length: 2-1/16 in

NSF Certified: Yes

NSF Specifications: [NSF 61-9, NSF 61, NSF 372]

Number of Handles: Two Handle

Width: 2-1/4 in