Bathroom Sink Swing Lever Handles Vibrant Brushed Nickel
Artifacts® Bathroom Sink Swing Lever Handles Vibrant Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 PT: 60-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout (sold separately)
- UltraGlide™ engineered ceramic disc valves resist deterioration and mineral buildup, resulting in long-lasting and reliable performance
- Two swing lever handles offer separate control of hot and cold water
- Coordinate with your choice of Artifacts® spout for a personalized design
- Handles pre assembled on valves to simplify installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 2-1/16 in
- NSF:
- NSF 61-9, NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Width:
- 2-1/4 in