*CVR* ARTIFACTS FS BATH BSE
Artifacts™ *CVR* ARTIFACTS FS BATH BSE
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- K-21000 Series Freestanding Baths
- Collection:
- Artifacts™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Installation Type:
- Freestanding
- Material:
- MDF
- Origin:
- Global
- Product Type:
- Bathtub Base