Brass Toe-Tap Drain in Matte Black
Artifacts® Brass Toe-Tap Drain in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use with Artifacts freestanding baths
- Includes brass tee, pipe, and pop-up drain
- Brass tailpiece
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- Application:
- Residential
- CSA Certified:
- CSA B125.2
- Collection:
- Artifacts®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Connection Type:
- OD Tube x NPT
- Drain Body Material:
- Brass
- Drain Included:
- Yes
- Drain Installation Type:
- Above or Through Floor
- Fits Pipe Size:
- 1-1/2 in
- Gauge (metal):
- 17 ga
- IAPMO Listed -:
- No
- Material:
- Brass
- Overall Depth:
- 17-1/4 in
- Overall Height:
- 17-1/4 in
- Overall Length:
- 10 in
- Overall Width:
- 10 in
- Product Type:
- Drain
- Trim Only:
- No
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes