Artifacts® Deck Mount Vertical Handle in Vibrant Brushed Nickel

Part #KT98071-9M-BN  |  Item #4669014  |  Manufacturer Part #T98071-9M-BN

$663.87 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Two swing lever handles offer separate control of hot and cold water
  • Bath spout (sold separately)
  • Coordinates with other products in the Artifacts® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Artifacts®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Handle Type: Lever

IAPMO Listed: No

Length: 2-1/16 in

Number of Handles: Two Handle

Type: KT98071-9M-BN

Width: 2-1/4 in