Artifacts® Deckmount Bath Prong Handle Trim in Vibrant Brushed Nickel

Part #KT98071-3M-BN  |  Item #4669043  |  Manufacturer Part #T98071-3M-BN

$253.50 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Two prong handles offer separate control of hot and cold water
  • Bath spout (sold separately)
  • Coordinates with other products in the Artifacts® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Artifacts®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Handle Type: Prong

IAPMO Listed: No

Length: 1-1/2 in

Number of Handles: Two Handle

Width: 2-1/4 in