DESCRIPTION

  • Single swing lever handle allows for simultaneous on/off activation and temperature setting
  • Ergonomic handle is ADA compliant
  • Includes push-button diverter
  • Trim only: Requires Kohler® K-11748-K or Kohler® K-11748-KS Rite-Temp® pressure-balancing valve with push-button diverter (sold separately)
  • Coordinates with other products in the Artifacts® collection

Kohler Artifacts® Diverter Valve Trim in Polished Chrome

KT72768-9M-CP

Manufacturer Part #: T72768-9M-CP

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
ASSE Standards
ASSE 1016
Application
Residential
CSA Certified
CSA B125.1
Collection
Artifacts®
Faucet Height
6-9/16 in
Faucet Valve Type
Tub & Shower Diverter Valve
Height
6-9/16 in
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Sink Material
Metal
Type
KT72768-9M-CP
Valve Type
Tub & Shower Diverter Valve
WaterSense Labeled
No
Width
6-9/16 in

Print