Single Handle Bathtub & Shower Faucet in Vibrant® Polished Nickel Trim Only

You last purchased this on
 
KOHLER

Artifacts® Single Handle Bathtub & Shower Faucet in Vibrant® Polished Nickel Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Artifacts® Single Handle Bathtub & Shower Faucet in Vibrant® Polished Nickel Trim Only

  • Fast #
  • Part #KT72768-9M-SN
  • Item #4669042
  • Manufacturer Part #T72768-9M-SN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ergonomic handle is ADA compliant
  • Includes push-button diverter
  • Single swing lever handle allows for simultaneous on/off activation and temperature setting
  • Coordinates with other products in the Artifacts® collection
  • Trim only: Requires Kohler® K-11748-K or Kohler® K-11748-KS Rite-Temp® pressure-balancing valve with push-button diverter (sold separately)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B651
Collection:
Artifacts®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Escutcheon Height:
6-9/16 in
Escutcheon Width:
6-9/16 in
Faucet Part Type:
Pressure Balance Valve Trim
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
No