Artifacts® Drawer Knob in Brushed Bronze

Part #K72578-BV  |  Item #4669036  |  Manufacturer Part #72578-BV

$17.85 EACH
(Pricing is for Vibrant® Brushed Bronze)

Color/Finish: Vibrant® Brushed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Artifacts® collection

Documents

Specifications

ADA Compliant: No

Collection: Artifacts®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Handle Type: Knob

Length: 1 in

Material: Metal

Style: Traditional

Width: 1-3/16 in