Finishing Ensemble Vibrant Polished Nickel
Artifacts® Finishing Ensemble Vibrant Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Coordinated set includes glass soap dispenser, glass tumbler and ceramic tray
- Coordinates with other products in the Artifacts® collection
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Artifacts®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Height:
- 6-5/8 in
- IAPMO Listed -:
- No
- Length:
- 10-5/8 in
- Material:
- Metal
- Width:
- 5 in