DESCRIPTION

  • Two prong handles offer separate control of hot and cold water
  • UltraGlide™ engineered ceramic disc valves resist deterioration and mineral buildup, resulting in long-lasting and reliable performance
  • Fixture-mount vacuum breaker
  • Vertical spray delivers gentle localized stream of water
  • Includes vertical spray and pop-up drain with 1-1/4" tailpiece
  • Coordinates with other products in the Artifacts® collection

Kohler Artifacts® Fixture Mount Bidet Faucet with Double Prong Handle in Polished Chrome

K72765-3M-CP

Manufacturer Part #: 72765-3M-CP

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
5-1/2 in
Collection
Artifacts®
Faucet Connection
OD
Faucet Connection Size
1-1/4 in
Faucet Height
6-1/8 in
Faucet Material
Metal
Faucet Mount
Fixture Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Prong
Height
6-1/8 in
IAPMO Listed
No
NSF Certified
No
Number of Handles
Two Handle
Trim Only
No
WaterSense Labeled
No
Width
5-1/2 in

Print