KOHLER
Artifacts® Metal Valve Trim in Oil Rubbed Bronze
Part #KT72768-3-2BZ | Item #7533280 | Manufacturer Part #T72768-3-2BZ
Product Details
- Single cross handle allows for simultaneous on/off activation and temperature setting.
- Includes push-button diverter.
- Includes faceplate with ADA-compliant metal cross handle.
- Trim only; requires K-11748-K or K-11748-KS Rite-Temp ?pressure-balancing valve (sold ?separately).
- Coordinates with other products in the Artifacts collection.
- Single cross handle allows for simultaneous on/off activation and temperature setting
- Cross handle
- Includes push-button diverter
- Trim only; requires K-11748-K or K-11748-KS Rite-Temp pressure-balancing valve with push-button diverter (sold separately)
- Coordinates with Artifacts® faucets and accessories
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Collection: Artifacts®
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Depth: 4-7/8 in
Diameter: 6-9/16 in
Faucet Part Type: Valve Trim
Faucet Type: Tub & Shower Faucet
Faucet Valve Type: Rite Temp
Handle Type: Cross
Installation Type: Wall Mount
Material: Metal
Number of Handles: Single Handle
Trim Only: Yes
Valve Type: Pressure Balancing Valve