Artifacts® Non-Diverter Tub Spout in Vibrant® Brushed Bronze

Part #K72791-BV  |  Item #4669193  |  Manufacturer Part #72791-BV

$285.04 EACH

Color/Finish: Vibrant® Brushed Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 180

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Non-diverter spout
  • Coordinates with other products in the Artifacts® collection

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Artifacts®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Tub Spout

Fits Brand: KOHLER

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 8 in

Material: Metal

NSF Certified: No

Spout Type: Non-Diverter

WaterSense Labeled: No

Width: 2 in