Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

Artifacts® Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Artifacts® Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

  • Fast #
  • Part #K72573-2BZ
  • Item #4669082
  • Manufacturer Part #72573-2BZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Frequently Purchased Together

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Pivoting holder makes changing toilet tissue quick and simple
  • Coordinates with other products in the Artifacts® collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Artifacts®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Height:
2-5/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
8-7/8 in
Material:
Metal
Mount Type:
Wall
Pivoting:
Yes
Projection:
6 in