Artifacts® Pressure Balancing Valve Trim with Single Lever Handle in Polished Chrome

Part #KTS72767-9M-CP  |  Item #7181874  |  Manufacturer Part #TS72767-9M-CP

$213.04 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • This new Kohler® K-TS72767-9M trim replaces the existing Kohler® K-T72767-9M trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal swing lever handle
  • Coordinates with Artifacts® faucets and accessories

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: [CSA B125.1, CSA B651]

Collection: Artifacts®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 6-9/16 in

Faucet Height: 6-9/16 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

IAPMO Listed: No

Length: 4-1/2 in

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 4-1/2 in

Sink Material: Metal

Valve Size: 1/2 in

WaterSense Labeled: No