Shower Arm and Flange in Vintage Nickel
Artifacts® Shower Arm and Flange in Vintage Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with other products in the Artifacts® collection
- Arm reach: 10-11/16"
Specifications
- Collection:
- Artifacts®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vintage Nickel
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 10-11/16 in
- Material:
- Metal
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in