Artifacts® Shower Arm and Flange Oil Rubbed Bronze

Part #K72775-2BZ  |  Item #4669021  |  Manufacturer Part #72775-2BZ

$100.80 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Arm reach: 10-11/16"
  • Coordinates with other products in the Artifacts® collection

Specifications

Collection: Artifacts®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Shower Arm and Flange

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 10-11/16 in

Material: Metal

NSF Certified: No

WaterSense Labeled: No

Width: 2-3/4 in