Artifacts® Shower Slide Bar in Vintage Nickel

Part #K72798-VNT  |  Item #5169030  |  Manufacturer Part #72798-VNT

$333.56 EACH
(Pricing is for Vintage Nickel)

Color/Finish: Vintage Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Artifacts® 30" shower slidebar

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Artifacts®

Color Finish: Vintage Nickel

Color Finish Category: Nickel Tones

Diameter: 2-1/4 in

Faucet Height: 30 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Height: 30 in

IAPMO Listed: No

Length: 2-1/2 in

Material: Metal

NSF Certified: No

WaterSense Labeled: No

Width: 2-1/4 in