Artifacts® Single Function Hand Shower in Polished Chrome

Part #K72776-CP  |  Item #4668988  |  Manufacturer Part #72776-CP

$95.55 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-function handshower delivers a full and consistent spray regardless of water pressure
  • Katalyst® air-induction technology maximizes the air/water mix for a powerful even flow
  • Ergonomic sprayhead pivots to allow precise adjustment for a targeted hydro-massage
  • MasterClean™ sprayface is easy to clean
  • Flow rate: 2 gpm
  • Requires Kohler® K-8593 or Kohler® K-9514 shower hose (sold separately)
  • Coordinates with other products in the Artifacts® collection

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Brand Model Compatibility: K-8593 and K-9514 Shower Hoses

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Artifacts®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 9-7/8 in

Faucet Mount: [Ceiling Mount, Wall Mount]

Flow Rate: 2 gpm

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 2.0 gpm

Hose Included: No

IAPMO Listed: No

Length: 9-7/8 in

NSF Certified: No

Pause Control: No

Showerhead Function: Single

Spray Type: Full

Trim Only: No

WaterSense Labeled: Yes

Width: 3-5/8 in