This product requires certification to purchase.

Single Function Hand Shower in Vibrant® Brushed Bronze (Shower Hose Sold Separately)

KOHLER

Artifacts® Single Function Hand Shower in Vibrant® Brushed Bronze (Shower Hose Sold Separately)

  • Fast #
  • Part #K72776-Y-BV
  • Item #10039786
  • Manufacturer Part #72776-Y-BV
4.9 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Single Function Hand Shower in Vibrant® Brushed Bronze (Shower Hose Sold Separately)

  • Fast #
  • Part #K72776-Y-BV
  • Item #10039786
  • Manufacturer Part #72776-Y-BV
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Single-function handshower delivers a full, consistent spray, regardless of water pressure
  • Ergonomic sprayhead pivots to allow precise adjustment for targeted hydromassage
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Requires K-8593, K-9514, K-45981, or K-45982 shower hose (sold separately)
  • Coordinates with other products in the Artifacts collection
  • Durable material construction
  • KOHLER® finishes resist corrosion and tarnishing
  • Katalyst air-induction technology infuses water with air, creating bigger drops for a more powerful spray
  • Requires Certification
Dimensions & Measurements
Depth
1-1/4 in
Faucet Connection Size
1/2 in
Hand Shower Diameter
3-5/8 in
Hand Shower Flow Rate
2.5 gpm
Height
9-7/8 in
Length
9-7/8 in
Width
3-5/8 in
Included Components
Hose Included
No
Characteristics & Features
Collection
Artifacts®
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Faucet Material
Metal
Faucet Mount
Deck Mount, Wall Mount
Pause Control
No
Showerhead Function
Single
Spray Type
Targeted Spray
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
No
UPC
195711029867