This product requires certification to purchase.

Single Function Showerhead in Vibrant French Gold

KOHLER

Artifacts® Single Function Showerhead in Vibrant French Gold

  • Fast #
  • Part #K72774-G-AF
  • Item #9957568
  • Manufacturer Part #72774-G-AF
4.6 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Single Function Showerhead in Vibrant French Gold

  • Fast #
  • Part #K72774-G-AF
  • Item #9957568
  • Manufacturer Part #72774-G-AF
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant French Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 27 Pallet: 216
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Optimized sprayface for maximum performance
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • 1/2" NPT connection
  • 1.75 gpm (6.6 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Single-function showerhead with 48-nozzle 6" (152 mm) diameter sprayface
  • Coordinates with other products in the Artifacts collection
  • This product can help a building earn water efficiency points in LEED® green building rating system
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
3-15/16 in
Diameter
6 in
Faucet Connection Size
1/2 in
Height
3-15/16 in
Length
6 in
Showerhead Flow Rate
1.75 gpm
Width
6 in
Characteristics & Features
Collection
Artifacts®
Color Finish Category
Gold Tones
Color Finish Name
Vibrant French Gold
Faucet Material
Metal
Faucet Mount
Wall Mount
Shape
Round
Showerhead Function
Single
Spray Type
Full
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
Yes
UPC
195711027979