This product requires certification to purchase.

Single Handle Bar Faucet in Vibrant® Brushed Bronze

KOHLER

Artifacts® Single Handle Bar Faucet in Vibrant® Brushed Bronze

  • Fast #
  • Part #K99268-BV
  • Item #9926184
  • Manufacturer Part #99268-BV
3.6 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Single Handle Bar Faucet in Vibrant® Brushed Bronze

  • Fast #
  • Part #K99268-BV
  • Item #9926184
  • Manufacturer Part #99268-BV
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The vintage artisan inspired top-mount handle provides a unique statement to any kitchen
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
13-13/16 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
3-1/4 in
Spout Height
7-15/16 in
Spout Reach
7-5/16 in
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Artifacts®
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Faucet Connection
Compression
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI 372, ANSI 61
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
195711019615