Artifacts® Single Handle Bathtub & Shower Faucet in Vibrant® Brushed Nickel

Part #KTS72767-4-BN  |  Item #7182227  |  Manufacturer Part #TS72767-4-BN

$299.85 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • This new Kohler® K-TS72767-4 trim replaces the existing Kohler® K-T72767-4 trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Coordinates with Artifacts® faucets and accessories

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: [CSA B125.1, CSA B651]

Collection: Artifacts®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Escutcheon Height: 6-9/16 in

Escutcheon Width: 6-9/16 in

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

Type: KTS72767-4-BN

UL Listed: No

Valve Body Material: Metal

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No