Artifacts® Single Handle Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)

Part #KT72771-3M-BN  |  Item #4669001  |  Manufacturer Part #T72771-3M-BN

$288.34 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

This Item: KOHLER Artifacts® Single Handle Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only) /$288.34

Product Details

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in (included with trim)
  • Ergonomic handle is ADA compliant
  • Trim only: Requires Kohler® K-2977-K or Kohler® K-2974-K MasterShower® volume control valve (sold separately)
  • Coordinates with other products in the Artifacts® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1, CSA B651

Collection: Artifacts®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Escutcheon Height: 4-1/2 in

Escutcheon Width: 4-1/2 in

Faucet Part Type: Volume Control Valve Trim

GSA Approved: No

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: No

Installation Type: Wall Mount

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Style: Traditional

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No