Single Handle Bathtub & Shower Faucet in Vibrant® Polished Nickel (Trim Only)
Artifacts® Single Handle Bathtub & Shower Faucet in Vibrant® Polished Nickel (Trim Only)
Package Quantity Info:
EA: 1 IP: 1 PT: 120-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ergonomic handle is ADA compliant
- Trim only: Requires Kohler® K-728-K MasterShower® 2 or 3 way transfer valve or Kohler® K-737-K MasterShower 2 or 3 way diverter valve (sold separately)
- Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in (included with trim)
- Coordinates with other products in the Artifacts® collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Artifacts®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Escutcheon Height:
- 4-1/2 in
- Escutcheon Width:
- 4-1/2 in
- Faucet Part Type:
- Transfer Valve Trim
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No