Artifacts® Single Handle Bathtub & Shower Faucet in Vintage Nickel (Trim Only)

Part #KT72770-3M-VNT  |  Item #5168898  |  Manufacturer Part #T72770-3M-VNT

$319.69 EACH
(Pricing is for Vintage Nickel)

Color/Finish: Vintage Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in (included with trim)
  • Ergonomic handle is ADA compliant
  • Trim only: Requires Kohler® K-728-K MasterShower® 2 or 3 way transfer valve or Kohler® K-737-K MasterShower 2 or 3 way diverter valve (sold separately)
  • Coordinates with other products in the Artifacts® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: K-728-K Rough-in Valve

CARB OTC LEED Compliant: No

CSA Certified: [CSA B125.1, CSA B651]

Collection: Artifacts®

Color Finish: Vintage Nickel

Color Finish Category: Nickel Tones

Escutcheon Height: 4-1/2 in

Escutcheon Width: 4-1/2 in

GSA Approved: No

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Transfer & Diverter

WaterSense Labeled: No

Frequently Purchased Together

+
+
+
+
$0