Single Handle Bathtub & Shower Faucet in Vintage Nickel (Trim Only)
Artifacts® Single Handle Bathtub & Shower Faucet in Vintage Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ergonomic handle is ADA compliant
- Trim only: Requires Kohler® K-2977-K or Kohler® K-2974-K MasterShower® volume control valve (sold separately)
- Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in (included with trim)
- Coordinates with other products in the Artifacts® collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- K-2974-K and K-2977-K Rough-in Valves
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vintage Nickel
- Escutcheon Height:
- 4-1/2 in
- Escutcheon Width:
- 4-1/2 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No