DESCRIPTION
- Single cross handle allows for simultaneous on/off activation and temperature setting
- Includes faceplate with ADA compliant metal cross handle
- Trim only: Requires Kohler® K-2975-KS or Kohler® K-2972-KS MasterShower® thermostatic valve (sold separately)
- Coordinates with other products in the Artifacts® collection
Kohler Artifacts® Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
KT72769-3-CP
Manufacturer Part #: T72769-3-CP
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A117.1
- Application
- Residential
- CSA Certified
- CSA B125.1
- Collection
- Artifacts®
- Escutcheon Height
- 6-1/16 in
- Escutcheon Width
- 6-1/16 in
- GSA Approved
- No
- Handle Material
- Metal
- Handle Type
- Cross
- IAPMO Listed
- No
- Installation Type
- Wall Mount
- NSF Certified
- No
- Number of Handles
- Single Handle
- Trim Only
- Yes
- UL Listed
- No
- Valve Trim Type
- Thermostatic
- WaterSense Labeled
- No
DOCUMENTS