Single Handle Centerset Bathroom Sink Faucet in Oil Rubbed Bronze
Artifacts® Single Handle Centerset Bathroom Sink Faucet in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Single-lever handle allows for simple on/off activation and temperature control.
- KOHLER® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance.
- Vintage artisan-inspired top-mount lever handle provides a unique statement in any bathroom.
- Coordinates with other faucets and accessories in the Artifacts collection.
- Touch-activated drain with tailpiece and overflow.
- 1.2 gpm (gallons per minute) maximum flow rate at 60 psi.
- Tall height is ideal for vessel-style sinks.
- Temperature memory allows faucet to be turned on and off at the temperature set during prior usage.
- Tall height for vessel sinks.
- 1.2 gal/min (4.5 l/min) maximum flow rate [max at 60 psi (4.1 bar)]
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Artifacts®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 13-1/16 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3-1/4 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 7-15/16 in
- Spout Reach:
- 7-5/16 in
- Spout Type:
- Fixed
- Style:
- Traditional
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 2-5/8 in