Artifacts® Single Handle Centerset Bathroom Sink Faucet in Vibrant Polished Nickel

Part #K72763-9M-SN  |  Item #7311920  |  Manufacturer Part #72763-9M-SN

$688.05 EACH

Color/Finish: Vibrant® Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Vintage® Artisan inspired top-mount lever handle provides a unique statement in any bathroom
  • Single-lever handle allows for both on/off activation and temperature control
  • Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Tall height is ideal for vessel-style sinks
  • Touch-activated drain with tailpiece and overflow
  • Flow rate: 1.2 gpm at 60 psi

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Artifacts®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 9-1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 13-1/16 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 9-1/4 in

Material: Metal

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 7-15/16 in

Spout Reach: 7-5/16 in

Trim Only: No

Type: K72763-9M-SN

WaterSense Labeled: Yes

Width: 4-1/16 in

Frequently Purchased Together

+
+
+
$0

This Item: KOHLER Artifacts® Single Handle Centerset Bathroom Sink Faucet in Vibrant Polished Nickel /$688.05