Artifacts® Single Handle Diverter Trim for K-728-K in Polished Chrome

Part #KT72770-9M-CP  |  Item #4669035  |  Manufacturer Part #T72770-9M-CP

$164.07 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in (included with trim)
  • Ergonomic handle is ADA compliant
  • Trim only: Requires Kohler® K-728-K MasterShower® 2 or 3 way transfer valve or Kohler® K-737-K MasterShower 2 or 3 way diverter valve (sold separately)
  • Coordinates with other products in the Artifacts® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: K-728-K

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1, CSA B651

Collection: Artifacts®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 4-1/16 in

Escutcheon Height: 4-1/2 in

Escutcheon Width: 4-1/2 in

Faucet Part Type: Diverter Trim

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Type: Transfer & Diverter Valve

WaterSense Labeled: No