Single Handle Pull Down Touchless Kitchen Faucet in Oil Rubbed Bronze
Artifacts® Single Handle Pull Down Touchless Kitchen Faucet in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Three-function pull-down sprayhead with touch-control allows you to switch between stream, Sweep spray and BerrySoft spray
- Sweep spray creates a wide, forceful blade of water for superior cleaning
- Response technology provides reliable touchless on/off operation through a state-of-the-art sensor that responds in 20 milliseconds
- MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
- Ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
- ProMotion technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
- DockNetik® secure docking system locks sprayhead into place when not in use
- BerrySoft is a light spray that gently washes fruits and vegetables
- Single lever handle makes adjusting water temperature easy
- High-arch rotating spout offers superior clearance for filling pots and cleaning
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 2-9/16 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 17-5/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down, Touchless
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Spout Height:
- 9-5/8 in
- Spout Reach:
- 9-1/16 in
- Spout Swivel:
- 360°
- Supply Lines Included:
- Yes