This product requires certification to purchase.

Single Handle Kitchen Faucet with Side Spray in Matte Black

KOHLER

Artifacts® Single Handle Kitchen Faucet with Side Spray in Matte Black

  • Fast #
  • Part #K99265-BL
  • Item #9957720
  • Manufacturer Part #99265-BL
3.6 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Single Handle Kitchen Faucet with Side Spray in Matte Black

  • Fast #
  • Part #K99265-BL
  • Item #9957720
  • Manufacturer Part #99265-BL
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Matching two-function side sprayer featuring sweep spray and Berry soft provides convenience for cleaning and food prep
  • High-arch spout with 360° spout rotation offers superior clearance for filling pots and cleaning
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Promotion technology's light, quiet braided hose and swiveling ball joint make the side sprayer easier and more comfortable to use
  • Master clean spray face features an easy-to-clean surface that withstands mineral buildup
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Available with 8-1/2" (216 mm) swing spout reach
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • BerrySoft® is a light spray ideal for washing hands, rinsing delicate dishware, and prepping fruits and vegetables
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
13-1/2 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
3-1/4 in
Spout Height
9 in
Spout Reach
8-1/2 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Artifacts®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Connection
Compression
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
4 Hole
Side Spray
Yes
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372, ANSI 61, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
195711028785