Artifacts® Single Handle Metal Diverter Trim for K-11748 in Polished Chrome

Part #KT72768-3-CP  |  Item #7311977  |  Manufacturer Part #T72768-3-CP

$335.73 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Single cross handle allows for simultaneous on/off activation and temperature setting
  • Includes push-button diverter
  • Includes faceplate with ADA compliant metal cross handle
  • Trim only: Requires Kohler® K-11748-K or Kohler® K-11748-KS Rite-Temp® pressure-balancing valve (sold separately)
  • Coordinates with other products in the Artifacts® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: K-11748

CSA Certified: CSA B125.1

Collection: Artifacts®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 6-9/16 in

Escutcheon Width: 6-9/16 in

Faucet Height: 7-1/2 in

Faucet Part Type: Diverter Trim

Handle Material: Metal

Handle Type: Lever

Height: 7-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 6-9/16 in

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

Valve Size: 1/2 in

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No