This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Vibrant® French Gold

KOHLER

Artifacts® Single Handle Pressure Balancing Valve Trim in Vibrant® French Gold

  • Fast #
  • Part #KTS72767-4-AF
  • Item #9926313
  • Manufacturer Part #TS72767-4-AF
4 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Single Handle Pressure Balancing Valve Trim in Vibrant® French Gold

  • Fast #
  • Part #KTS72767-4-AF
  • Item #9926313
  • Manufacturer Part #TS72767-4-AF
4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant French Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes faceplate with handle
  • A single handle controls both on/off activation and temperature setting
  • Complements Artifacts faucets and accessories
  • KOHLER finishes resist corrosion and tarnishing
  • Premium material construction with metal handle ensures reliability and durability
  • Trim only; requires valve to complete installation (sold separately)
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
5-1/4 in
Escutcheon Height
6-9/16 in
Escutcheon Width
6-9/16 in
Height
6-9/16 in
Width
6-9/16 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Artifacts®
Color Finish Category
Gold Tones
Color Finish Name
Vibrant French Gold
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
Product Type
Valve Trim
UPC
195711017079