Single Handle Pull Down Kitchen Faucet in Vibrant Brushed Moderne Brass
Artifacts® Single Handle Pull Down Kitchen Faucet in Vibrant Brushed Moderne Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Response® technology uses a state-of-the-art motion sensor for reliable touchless activation
- LED light indicates Response® is ready to use
- Touchless on/off with a wave of your hand or an object such as a pan
- Notification can be sent to your mobile device whenunusualflow of water is detected***
- KOHLER Konnect™ pairs with Amazon Alexa, Google Home and Apple Home Kit**
- Innovative sensor monitors water usage and displays that information on the KOHLER Konnect™ app
- Voice control allows hands-free activation to turn the faucet on or off, pour specific amounts and fill preset measurements.*
- AC-powered operation-no batteries to replace
- Three-function pull-down sprayhead with touch-control allows you to switch between stream, Sweep® spray and BerrySoft® spray
- 2.4 GHz password-protected Wi-Fi connection is required
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Artifacts®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 17-5/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF/ANSI 61, NSF/ANSI 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Power Source:
- AC
- Side Spray:
- No
- Spout Height:
- 9-5/8 in
- Spout Reach:
- 9-1/16 in
- Spout Type:
- Swivel
- Supply Lines Included:
- No
- WaterSense Labeled:
- No