Pressure Balancing Valve Trim with Lever Handle in Vibrant Brushed Bronze
This product has been replaced by
Manufacturer Part #TS72767-4-BV
Artifacts® Pressure Balancing Valve Trim with Lever Handle in Vibrant Brushed Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ergonomic handle is ADA-compliant
- Single lever handle is simple to use and makes adjusting water temperature easy
- Coordinates with the Artifacts® collection
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Faucet Height:
- 6-9/16 in
- Height:
- 6-9/16 in
- Number of Handles:
- Single Handle
- Sink Material:
- Metal
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 6-9/16 in