This product requires certification to purchase.

Slidebar Trim in Vibrant Titanium

KOHLER

Artifacts® Slidebar Trim in Vibrant Titanium

  • Fast #
  • Part #K72799-TT
  • Item #9926011
  • Manufacturer Part #72799-TT
4.5 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Slidebar Trim in Vibrant Titanium

  • Fast #
  • Part #K72799-TT
  • Item #9926011
  • Manufacturer Part #72799-TT
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 748
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For use with the K-72798 Artifacts slide bar
  • Durable metal construction
  • KOHLER finishes resist corrosion and tarnishing
  • Coordinates with Artifacts faucets and accessories
  • Wall-mount
  • KOHLER Faucet Lifetime Limited Warranty
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
2-1/4 in
Length
2-1/4 in
Width
2-1/4 in
Characteristics & Features
Collection
Artifacts®
Color Finish Category
Silver Tones
Color Finish Name
Vibrant Titanium
Faucet Part Type
Trim
Material
Metal
Warranty & Product Information
ADA Compliant
No
Type
K72799-TT
UPC
195711021816