Soap Dispenser Assembly
Artifacts® Soap Dispenser Assembly
Frequently Purchased Together
Product Details
Product Details
- Premium metal and glass construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Artifacts® collection
Specifications
- ADA Compliant:
- No
- Collection:
- Artifacts®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Diameter:
- 2-3/4 in
- Height:
- 6-5/8 in
- Installation Type:
- Freestanding
- Material:
- Glass, Metal
- Spout Height:
- 5-1/4 in
- Spout Reach:
- 2-3/4 in
- Width:
- 3-1/4 in