Supply Elbow in Vibrant French Gold
Artifacts® Supply Elbow in Vibrant French Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 880-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- For use with a hand shower and hose (sold separately)
- Includes check valve for backflow prevention
- Coordinates with Artifacts faucets and accessories
- Metal construction
- KOHLER finishes resist corrosion and tarnishing
- Available in a variety of Finishes/Colors
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Collection:
- Artifacts®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant French Gold
- Depth:
- 2-7/16
- Faucet Part Type:
- Fitting
- Height:
- 2-7/16
- Length:
- 2-11/16
- Material:
- Metal
- Type:
- K72796-AF
- UPC:
- 195711029133
- Width:
- 2-7/16