Thermostatic Valve Trim with Lever Handle in Vintage Nickel
Artifacts® Thermostatic Valve Trim with Lever Handle in Vintage Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 150-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ergonomic handle is ADA compliant
- Trim only: Requires Kohler® K-2975-KS or Kohler® K-2972-KS MasterShower® thermostatic valve (sold separately)
- Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in (included with trim)
- Coordinates with other products in the Artifacts® collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vintage Nickel
- Faucet Height:
- 6 in
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-3/8 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 4-3/8 in
- Sink Material:
- Metal
- Trim Only:
- Yes
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No
- Width:
- 6 in