DESCRIPTION

  • Single cross handle allows for simultaneous on/off activation and temperature setting
  • Includes push-button diverter
  • Includes faceplate with ADA compliant metal cross handle
  • Trim only: Requires Kohler® K-11748-K or Kohler® K-11748-KS Rite-Temp® pressure-balancing valve (sold separately)
  • Coordinates with other products in the Artifacts® collection

Kohler Artifacts® Tub and Shower Pressure Balancing Valve Trim with Metal Single Cross Handle and Diverter in Vibrant Brushed Nickel

KT72768-3-BN

Manufacturer Part #: T72768-3-BN

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASSE Standards
ASSE 1016
Application
Residential
CSA Certified
CSA B125.1
Collection
Artifacts®
Depth
4-7/8 in
Faucet Height
6-9/16 in
Faucet Valve Type
Tub & Shower Pressure Balancing Valve
Height
6-9/16 in
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Sink Material
Metal
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No
Width
6-9/16 in

Print