DESCRIPTION

  • Coordinates with other products in the Artifacts® collection
  • Handle rotation 120° with 2-outlet operation
  • Handle rotation 360° with 3-outlet operation
  • Includes faceplate with ADA compliant metal cross handle
  • Single cross handle allows for simultaneous on/off activation and temperature setting
  • Trim only: Requires Kohler® K-728-K MasterShower® 2 or 3 way transfer valve or Kohler® K-737-K MasterShower 2 or 3 way diverter valve (sold separately)
  • Valve (not supplied) can be configured on site for 2 or 3 outlet operation
  • When used with Kohler® K-728 series MasterShower® diverter valves, handle controls flow to two or three outlets individually or any two outlets at a time
  • When used with Kohler® K-737 series MasterShower® diverter valves, handle controls flow to two or three outlets individually (only one outlet at a time)

Kohler Artifacts® Tub and Shower Transfer Valve Trim with Single Cross Handle

KT72770-3

Manufacturer Part #: T72770-3-CP

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
Collection
Artifacts®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Height
4-1/2 in
Faucet Valve Type
Tub & Shower Transfer Valve
Handle Type
Cross
Height
4-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-3/8 in
Material
Metal
Number of Handles
Single Handle
Shower Arm Reach
4-3/8 in
Sink Installation Type
Wall Mount
Sink Material
Metal
Trim Only
Yes
Valve Type
Tub & Shower Transfer Valve
WaterSense Labeled
No
Width
4-1/2 in

Print

DOCUMENTS