Two Handle Bridge Kitchen Faucet with Side Spray in Vibrant® Brushed Bronze
Artifacts® Two Handle Bridge Kitchen Faucet with Side Spray in Vibrant® Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 22-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Matching two-function side sprayer featuring sweep spray and Berry soft provides convenience for cleaning and food prep
- Sweep spray creates a wide, forceful blade of water for superior cleaning
- Berry soft is a light spray ideal for washing hands, rinsing delicate dishware and prepping fruits and vegetables
- KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Promotion technology's light, quiet braided hose and swiveling ball joint make the side sprayer easier and more comfortable to use
- Master clean spray face features an easy-to-clean surface that withstands mineral buildup
- Tall swing spout with 360° spout rotation offers superior clearance for filling pots and cleaning
- Two lever handles offer separate control of hot and cold water
- 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Artifacts®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Deck Plate Included:
- No
- Faucet Height:
- 13-1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-13/16 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Origin:
- Domestic
- Side Spray:
- Yes
- Spout Height:
- 9 in
- Spout Reach:
- 8-1/2 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- UPC:
- 195711028099