Two Handle Widespread Bathroom Sink Faucet in Vintage Nickel

You last purchased this on
 
KOHLER

Artifacts® Two Handle Widespread Bathroom Sink Faucet in Vintage Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Artifacts® Two Handle Widespread Bathroom Sink Faucet in Vintage Nickel

  • Fast #
  • Part #K72759-VNT
  • Item #5169077
  • Manufacturer Part #72759-VNT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vintage Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Handles (sold separately)
  • Laminar flow delivers a graceful stream while conserving water
  • Includes stationary spout with aerator and pop-up drain with 1-1/4" tailpiece
  • Coordinate with your choice of Artifacts® handles for a personalized design
  • Flow rate: 1.2 gpm
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Artifacts®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vintage Nickel
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
4-11/16 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-3/8 in
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
2-15/16 in
Trim Only:
No
WaterSense Labeled:
Yes
Width:
2-11/16 in