Vertical Bidet Faucet
Artifacts® Vertical Bidet Faucet
Frequently Purchased Together
Product Details
Product Details
- Two lever handles offer separate control of hot and cold water
- UltraGlide™ engineered ceramic disc valves resist deterioration and mineral buildup, resulting in long-lasting and reliable performance
- Fixture-mount vacuum breaker
- Vertical spray delivers gentle localized stream of water
- Includes vertical spray and pop-up drain with 1-1/4" tailpiece
- Coordinates with other products in the Artifacts® collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bidet Type:
- Vertical
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- OD
- Faucet Material:
- Metal
- Faucet Mount:
- Fixture Mount
- Faucet Valve Type:
- Ceramic Disc
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Length:
- 2-1/8 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Spout Height:
- 6-1/8 in
- Spout Reach:
- 2-1/4 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 5-1/2 in