Wall Mount Bath Spout with Flare Design in Vintage Nickel

You last purchased this on
 
KOHLER

Artifacts® Wall Mount Bath Spout with Flare Design in Vintage Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Artifacts® Wall Mount Bath Spout with Flare Design in Vintage Nickel

  • Fast #
  • Part #K72791-VNT
  • Item #5168868
  • Manufacturer Part #72791-VNT
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vintage Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Coordinates with other products in the Artifacts® collection
  • Non-diverter spout
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Artifacts®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vintage Nickel
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
8 in
Material:
Metal
NSF Certified:
No
Spout Type:
Non-Diverter
WaterSense Labeled:
No
Width:
2 in