Two Handle Widespread Bathroom Sink Faucet in Vintage Nickel
Artifacts® Two Handle Widespread Bathroom Sink Faucet in Vintage Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handles (sold separately)
- Laminar flow delivers a graceful stream while conserving water
- Includes stationary spout with aerator and pop-up drain with 1-1/4" tailpiece
- Coordinate with your choice of Artifacts® handles for a personalized design
- Flow rate: 1.2 gpm
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vintage Nickel
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 8-1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-5/8 in
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Spout Height:
- 5-5/16 in
- Spout Type:
- Column
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 2-11/16 in