DESCRIPTION

Kohler Triton® Assembly Drain Handle Kit

K1032126

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Triton®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Brass
Handle Type
Knob
Material
Brass
Number of Handles
Two Handle

Starting at
$122.81
EACH
  • QUANTITY